Welcome to Würth Slowakia For trade customers only

Sweatshirt

Sweatshirt
SWEATSHIRT GREY-MELAGE XL

Art.-no. M050057003

EAN 4250602104903

Price for selected packaging unit
Sweatshirt

Art.-no. M050057003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This easy-care versatile sweatshirt is a real all-rounder. Give the sweatshirt a personal touch – our Embroidery & Printing team will be happy to advise you.
  • Oeko-Tex® Standard 100, easy-care, soft brushed inner

  • Shape-retaining ribbed cuffs, LYCRA® reinforcement

  • Double stitching for durability

  • Great embellishing options (embroidery+printing)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey-melange

Size

XL

Material

60% polyester, 40% cotton

Fabric weight per m2

300 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry clean, Ironing with medium temperature. Max 150º C, Tumble drying normal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information