Sweatshirt
Sweatshirt
SWEATSHIRT WHITE S
Art.-no. M050056000
EAN 4250602104774
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
This easy-care versatile sweatshirt is a real all-rounder. Give the sweatshirt a personal touch – our Embroidery & Printing team will be happy to advise you.
- Oeko-Tex® Standard 100, easy-care, soft brushed inner
- Shape-retaining ribbed cuffs, LYCRA® reinforcement
- Double stitching for durability
- Great embellishing options (embroidery+printing)
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Colour | White | 
| Size | S | 
| Material | 70% cotton, 30% polyester | 
| Fabric weight per m2 | 300 g | 
| Washable at | 60°C | 
| Care instruction | Do not bleach, Do not dry clean, Ironing with medium temperature. Max 150º C, Tumble drying normal | 
 
