Swing door hinge For abutting interior doors
Two-way swing door hinge
SWNGDRHNGE-36/150-BOTHSIDED-ST-(ZN)
Art.-no.
0686302231
EAN 4050382602824
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Swings 180° on both sides
Notice
VE 2 = 1 pair
Product information
Datasheets(X)
![]() | |
Type description | Type 36/150 |
Opening direction | Double-sided swinging |
Load capacity with 2 hinges | 40 kg |
Roll height | 171 mm |
Roll diameter | 26 mm |
Material | Steel |
Surface | Zinc plated |
Opening angle | 180 Degree |
DIN direction | DIN R/L |
Suitable for min./max. door thickness | 35-40 mm |
Suitable for max. door width | 735 mm |
Max. door height | 2500 mm |