Swing door hinge For abutting interior doors
Two-way swing door hinge
SWNGDRHNGE-39/175-BOTHSIDED-A2-MATT
Art.-no.
0686302244
EAN 4050382602947
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Swings 180° on both sides
Notice
VE 2 = 1 pair
Product information
Datasheets(X)
![]() | |
Type description | Type 39/175 |
Opening direction | Double-sided swinging |
Load capacity with 2 hinges | 55 kg |
Roll height | 196 mm |
Roll diameter | 26 mm |
Material | Stainless steel |
Gloss level | Matt |
Opening angle | 180 Degree |
DIN direction | DIN R/L |
Suitable for min./max. door thickness | 40-45 mm |
Suitable for max. door width | 860 mm |
Max. door height | 2500 mm |