Swing hook
Steel zinc plated metric thread
SWNGHOK-SCR-(A2K)-M8
Art.-no. 023474 208
EAN 4011231994200
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated (A2K)
Firmly wound
Notice
Check safety factor at the start of expansion
Product information
Datasheets(X)
CAD data (available after login)
Application area
For safe suspension
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 100 mm |
Hook diameter (d2) | 20 mm |
Min. breaking force | 3000 N |
Design | Without collar |
