Welcome to Würth Slowakia For trade customers only

Swivel hoist ring QC 8

Swivel hoist ring, steel, GK8
SWIVHOIRG-8-360-(8T)-M36X54

Art.-no. 516213654
EAN 4046777593006

Price for selected packaging unit
Swivel hoist ring QC 8

Art.-no. 516213654

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screw-on, rotating attachment point for lifting heavy loads that need to be rotated or turned.
  • Safety factor 4 in all load directions

  • Rotates 360° - 180° eyelet, self-adjusting, pivoting

  • Ball bearings for easy load alignment

  • Crack tested to 100%

  • Quality class 8

  • Painted in RAL 3000
Proof of Performance
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04-EN 1677

  • Designed for a load of 20,000 load changes
Notice

Not suitable for constant rotating movements under load. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10% is permitted.

Art. no.Load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 110 180.3 t0.6 t1.2 t0.3 t0.6 t0.42 t0.3 t0.3 t0.63 t0.45 t0.3 t
5162 112 180.5 t1 t2 t0.5 t1 t0.75 t0.5 t0.5 t1.1 t0.75 t0.5 t
5162 112 250.5 t1 t2 t0.5 t1 t0.75 t0.5 t0.5 t1.1 t0.75 t0.5 t
5162 116 201.12 t2 t4 t1.12 t2 t1.5 t1.12 t1.12 t2.36 t1.6 t1.12 t
5162 116 301.12 t2 t4 t1.12 t2 t1.5 t1.12 t1.12 t2.36 t1.6 t1.12 t
5162 120 301.12 t2 t4 t1.12 t2 t1.5 t1.12 t1.12 t2.36 t1.6 t1.12 t
5162 120 3012 t4 t8 t2 t4 t2.8 t2 t2 t4 t3 t2 t
5162 124 303.15 t6.3 t12.5 t3.15 t6.3 t4.25 t3.15 t3.15 t6.3 t4.75 t3.15 t
5162 130 355.3 t10.6 t21.2 t5.3 t10.6 t7.1 t5.3 t5.3 t11.2 t8 t5.3 t
5162 130 455.3 t10.6 t21.2 t5.3 t10.6 t7.1 t5.3 t5.3 t11.2 t8 t5.3 t
5162 130 3518 t12.5 t25 t8 t16 t11.2 t8 t8 t16.8 t12 t8 t
5162 130 4518 t12.5 t25 t8 t16 t11.2 t8 t8 t16.8 t12 t8 t
5162 136 548 t12.5 t25 t8 t16 t11.2 t8 t8 t16.8 t12 t8 t
5162 142 6310 t15 t30 t10 t20 t14 t10 t10 t21.2 t15 t10 t
5162 148 6015 t25 t50 t15 t30 t21 t15 t15 t31.5 t22.5 t15 t
5162 156 7815 t25 t50 t15 t30 t21 t15 t15 t31.5 t22.5 t15 t
5162 164 9615 t25 t50 t15 t30 t21 t15 t15 t31.5 t22.5 t15 t
5162 172 10825 t35 t70 t25 t50 t35 t25 t25 t52.5 t37.5 t25 t
5162 180 12030 t35 t70 t30 t60 t42 t30 t30 t63 t45 t30 t
5162 190 13535 t35 t70 t35 t70 t49 t35 t35 t73.5 t52.5 t35 t
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Max. load-carrying capacity

8 t

Thread type x nominal diameter (d1)

M36

Surface

Plain

Internal diameter (d2)

50 mm

Ring thickness (s1)

22 mm

Interior height (h2)

90 mm

Body height (h3)

95 mm

Height (h1)

205 mm

Width across flats (sw)

75 mm

Diameter of contact surface (d4)

85 mm

Thread length (l1)

54 mm

Material

Steel

Max. torque

814 Nm

Product weight (per item)

5500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information