Swivel shelf for 5 l containers
SHLFUNT-CANI-3X5LTR-RED
Art.-no. 0961940
EAN 4024835626415
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shelf features a swivel mechanism for three 5 l containers
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 5200.000 g |