Swivel sliding door fitting
SLIDDRFITT-SWNGDR-2200X400MM
Art.-no. 0684702123
EAN 4052703401802
Register now and access more than 125,000 products
With parallel guide
Precise, easy running, high degree of lateral stability
Slide-in swivel doors
No obstructive swivel doors, free space in front of unit
Door height: max. 2200 mm
Flexible use
Ball-bearing guide, galvanised and black chrome-plated
100° opening angle with a door thickness of 19 mm
95° opening angle with a door thickness of 24 mm
Mid wall mount, offset 8 mm
Included in delivery:
- 4 x ball-bearing guides
- 2 x 532-mm long toothed racks to cut to size
- 2 x cogs
- 4 x bearing blocks each with bearing bushes and 2 x screws M4 x 25
- 8 x conical shelf washers
- 8 x screws M4 x 6
Datasheets(X)
![]() | |
Nominal length | 400 mm |
Suitable for max. door height | 2200 mm |
Suitable for min./max. door thickness | 16-19 mm |
Material | Steel / plastic |
Included in delivery | 4 x ball-bearing guides, 2 x gear racks length 532 mm for cutting to length, 2 x gear wheels, 4 x bearing blocks with bearing brushes and 2 each of screws M4 x 25, 8 x conical serrated lock washers, 8 x screws M4 x 6 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
