Swivel sliding door fitting for TIOMOS processor
Swivel sliding door fitting for Tiomos proc.
SLIDDRFITT-SWNGDR-1600X450MM
Art.-no. 0684702120
EAN 4052703401123
Register now and access more than 125,000 products
With parallel guide
Accurate soft running, high lateral stability
Retractable hinged doors
Free space in front of the carcass without intruding hinged doors
Door height max. 2200 mm
Flexible range of applications
Ball guide galvanised and black chromated
Door thickness 19 mm
Opening angle 110°
Mid-wall mount offset 9.5 mm
Includes:
- 4 x ball guides
- 2 x gear racks length 532 mm for cutting to length
- 2 x gear wheels
- 2 x bearing blocks with bearing brushes and 2 each of screws M 4 x 25
- 4 x conical serrated washers
- 4 x screws M 4 x 6
Datasheets(X)
![]() | |
Nominal length | 450 mm |
Suitable for max. door height | 1600 mm |
Suitable for min./max. door thickness | 16-19 mm |
Material | Steel / plastic |
Included in delivery | 2 x ball-bearing guides, 2 x gear racks length 532 mm for cutting to length, 2 x gear wheels, 2 x bearing blocks with bearing brushes and 2 each of screws M4 x 25, 4 x conical serrated lock washers, 4 x screws M4 x 6 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
