Sylt sweater
Troyer Sylt
HALF ZIP SYLT GREY L
Art.-no. M349102002
EAN 4250602146651
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Warm knitted jumper with a sporty pearl-knit look. Perfect for work and leisure. Thanks to the zip, the high-fastening collar is individually adjustable.
- Warm, robust
- Pearl-knit look
- High collar with zip
- Inside of collar in contrasting colour design
Product information
Datasheets(X)
Colour | Grey |
Size | L |
Material | 100% acrylic |
Fabric weight per m2 | 530 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |