Welcome to Würth Slowakia For trade customers only

System box

System box
SYSBOX-2.1.1.-RED

Art.-no. 5581035002

EAN 4046777359619

Price for selected packaging unit
System box

Art.-no. 5581035002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.

Compatibility thanks to grid dimensions


Product dimensions based on grid dimensions, which allows the boxes to be arranged individually in the system case.



Secure connection in the system case


  • Grid feet fix the boxes to the case floor, holding them in position

  • The transparent lid prevents the contents from becoming cluttered


Individually adjustable


Boxes can be further divided individually using separator elements.



Can also be used on workshop walls or mounting stations


A groove allows the box to be hung on assembly rails.



Simple identification of box contents


Integrated, slightly offset labelling field.

Application area

System boxes in system case 4.4.1

Mounting rails for ORSY system boxes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

2.1.1

Colour

Red

Width

114 mm

Depth

82 mm

Height

55 mm

Material

ABS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System suspension rail

SYSHOLD-HANGRAIL-495MM

For mounting system boxes
x 1 pcs
System suspension rail

SYSHOLD-HANGRAIL-990MM

For mounting system boxes
x 1 pcs
System box separating element

PRTIONELMNT-F.SYSBOX-(BOX-H54)-H45-W70

For customising the division in system boxes
x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information