System insert, plastic, 4.4.1
System insert plastic 4.4.1
SYSINRT-4.4.1-18COMP
SYSTEMKOFFER
Art.-no.
5581003017
EAN 4056807111001
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Notice
- Two system inserts fit in system case 8.4.1
- Not compatible with transparent lid!
Product information
Datasheets(X)
System dimensions | 4.4.1 |
Width x depth x height (external dimension) | 335 x 231.25 x 54 mm |
Number of compartments | 18 PCS |
Compartment width x compartment depth x compartment height | 51 x 70 x 52 mm |