System locking screw For plug-in connector
Locking screw steel zinc nickel washer head TX
LOKSCR-PLGCON-SK-TX25-L-5X47,8/20
Art.-no.
0681352293
EAN 4053479217246
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Self-tapping washer head screws for holding together two connector plates. Higher security against working loose.
Two connector plates can be secured against lifting through the use of self-tapping, locking system screws.
Product information
Datasheets(X)
Application area
To be used for connectors
![]() | |
Type description | L |
Nominal diameter | 5 mm |
Length | 47.8 mm |
Head type | Round washer head |
Head diameter | 11.5 mm |
Head height | 3.4 mm |
Internal drive | TX25 |
Thread design | Partial thread |
Thread length | 20 mm |
Core diameter | 3.87 mm |
Material | Steel |
Surface | Zinc nickel |
Product weight (per item) | 6.800 g |