System locking screw for plug-in connector
Locking screw steel zinc nickel pan head TX
LOKSCR-F.PLGCON-PANHD-TX10-S-3X20/9
Art.-no. 0681352291
EAN 4053479217222
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Self-tapping pan head screws for holding together two connector plates. Higher security against working loose.
Two connector plates can be secured against lifting through the use of self-tapping, locking system screws.
Product information
Datasheets(X)
Application area
To be used for connectors
![]() | |
Type description | S |
Nominal diameter | 3 mm |
Length | 20 mm |
Head type | Pan head |
Head diameter | 6 mm |
Head height | 2.4 mm |
Internal drive | TX10 |
Thread design | Partial thread |
Thread length | 9 mm |
Core diameter | 2.3 mm |
Material | Steel |
Surface | Zinc nickel |
Product weight (per item) | 30.000 g |
