Welcome to Würth Slowakia For trade customers only

System locking screw for plug-in connector

Locking screw steel zinc nickel washer head TX
LOKSCR-PLGCON-SK-TX40-XL/XXL-6X100/55

Art.-no. 0681352294

EAN 4053479217253

Price for selected packaging unit
System locking screw for plug-in connector

Art.-no. 0681352294

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Self-tapping washer head screws for holding together two connector plates. Higher security against working loose.

Two connector plates can be secured against lifting through the use of self-tapping, locking system screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To be used for connectors

Type description

XL/XX

Nominal diameter

6 mm

Length

100 mm

Head type

Round washer head

Head diameter

14.5 mm

Head height

4.4 mm

Internal drive

TX40

Thread design

Partial thread

Thread length

55 mm

Core diameter

6 mm

Material

Steel

Surface

Zinc nickel

Product weight (per item)

200.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information