System workbench 2000 mm with 1 workbench foot and drawer undercounter cabinet 8.6
System workbench 2000 mm 1 foot/drawer cabinet
WRKBNCH-1LEG-CAB-4DRWR-2000-H835-RAL3020
Art.-no. 5583227130
EAN 4065746479387
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Modular system workbench with a wide range of applications for daily use
- Even load capacity up to 800 kg
 - Solid worktop ensures robust applications and long-lasting use
 - The fixed workbench feet made of section tube 60x30 mm and the undercounter cabinet 8.6 in two heights offer the choice of the suitable working height with high stability
 - The system cabinet 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension
 - An extensive range of accessories complements the workbench to create an individual workplace
 - The high-quality microstructure powder coating results in a homogeneous and elegant surface
 - Drawer cabinet 8.6: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Width x depth x working height  | 2000 x 750 x 835 mm  | 
Material of worktop  | Multiplex beech  | 
Surface of the worktop  | Transparent lacquered  | 
Worktop thickness  | 40 mm  | 
System dimensions  | 8.6  | 
Lock type  | Cylinder lock  | 
Height of cabinet  | 795 mm  | 
Number of drawers  | 4 PCS  | 
Drawer design  | 2 drawers, front height 120 mm, 1 drawer, front height 180 mm, 1 drawer, front height 300 mm  | 
Pullout type  | Full extension  | 
Load capacity of drawer  | 80 kg  | 
Colour of housing  | Anthracite grey RAL 7016  | 
Colour of front  | Traffic red RAL 3020  | 
Max. load capacity  | 800 kg  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!