Welcome to Würth Slowakia For trade customers only

System workshop trolley BASIC 8.4

WRKSHPTRLY-BASIC-8.4-6DW-RAL5010

Art.-no. 0962641061

EAN 4062856067237

Price for selected packaging unit
System workshop trolley BASIC 8.4

Art.-no. 0962641061

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Efficient and mobile working with the compact, sturdy and manoeuvrable workshop trolley

Extremely large and spacious roller cabinet


  • In Würth system dimensions 8.4 for equipping with all items from the Würth system

  • Large storage space

  • Individually customisable using the name plate

  • Robust steel construction

  • Ergonomic handle and sturdy castors make it easy to move and ensure stability


Two-stage locking concept


  • Central locking mechanism with cylinder lock

  • One-handed unlocking and drawer locks prevent drawers from accidentally opening


Robust work surface with ABS top


  • With back and end stop and storage compartments for aerosol cans and small parts

  • Optionally available with wooden or stainless steel worktop


Drawers


  • Large usable drawer space

  • High drawer load capacity of 25 kg

  • Internal system dimensions 8.4 to accommodate all foam inserts and insert trays as well as system boxes from the Würth system, compartment dividers, non-slip mats etc.

  • Ball-bearing mounted full-extension drawers
System grid dimensions for drawers
Art. no.DrawerGrid dimension
0962 641 060 to 0962 641 0631-3
4-6
0962 641 070 to 0962 641 0731-5
6-7
0962 641 080 to 0962 641 0831-7
8
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all types of workshops as it can be equipped according to your individual needs.

Colour

Gentian blue RAL 5010

Width x depth x height (external dimension)

665 x 393 x 964 mm

Drawer design

3 drawers, W 466 x D 336 x H 69 mm, 3 drawers, W 466 x D 336 x H 149 mm

Number of rolls

4 PCS

Design of the rolls

1 swivel castor with brake (D: 100 mm), 1 swivel castor without brake (D: 100 mm), 2 fixed castors without brake (D: 100 mm)

Surface

Powder-coated

Number of drawers

6 PCS

Material

Sheet steel

Pullout type

Full extension, Ball-bearing

Load capacity

250 kg

Load capacity of drawer

25 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Non-slip mat for workshop trolley drawers

NONSLPMAT-(F.WRKSHPTRLY-SYS-8.4)

For the drawers of the workshop trolleys in the respective system dimensions
x 1 pcs
Clamping arm with pump spray bottle holder for workshop trolleys

CLMPARM-(F.WRKSHPTRLY-BAS/PRO)

For hanging pump spray bottles for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Cable holder for workshop trolleys

CBLHOLD-(F.WRKSHPTRLY-BAS/PRO)

For hanging cables and lamps for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Perforated panel For installing brackets

PERFPLT-(F.WRKSHPTRLY-BAS-8.4)-RAL9017

For organised and space-saving storage of tools in workshop trolleys, Basic/Pro
x 1 pcs
Tablet/laptop holder for workshop trolleys

TBLTHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of tablets and laptops for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Rear impact wrench holder for workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of various impact drivers and cordless screwdrivers for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Terminal board holder for workshop trolleys

CLIPBRDHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of clamping boards and hand tools for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Rear tool holder for workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)

Rear-mounted tool holder for organised storage of screwdrivers, wrenches and pliers for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Wooden panel for workshop trolleys

WOWRKTP-(F.WRKSHPTRLY-BAS/PRO-8.4)

For workshop trolleys Basic 8.4/8.8 and Pro 8.4
x 1 pcs
Side can holder for workshop trolleys

CANHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD-BLCK

For organised storage of chemical canisters for Basic/Pro/WE workshop trolleys
x 1 pcs
Side impact screwdriver holder for workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

Side-mounted impact driver holder for organised storage of various impact drivers and cordless screwdrivers for Basic/Pro/WE workshop trolleys
x 1 pcs
Side tool holder for workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

For organised storage of screwdrivers, wrenches and pliers for Basic/Pro/WE workshop trolleys
x 1 pcs
Divider set, flat for workshop trolleys in system dimension 8.4

SEPPLT-(F.WRKSHPTRLY-SYS-8.4)-FL

Flat drawer partition elements for organised storage of tools and small parts
x 1 pcs
High divider set for workshop trolleys in system dimension 8.4

SEPPLT-(F.WRKSHPTRLY-SYS-8.4)-H

High drawer partition elements for organised storage of tools and small parts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Steering roller without brake for workshop trolleys

CSTR-WO.BRAKE-BASIC-8.4

x 1 pcs
Swivel castor with brake for workshop trolleys

CSTR-STEERINGROLLER-W.BRAKE-BASIC-8.4

x 1 pcs
Fixed castor for workshop trolleys

SP-FIXEDCASTOR-BASIC-8.4

x 1 pcs
Extendable drawer for workshop trolleys

SP-DRAWERPULLOUT-BASIC-8.4

x 1 pcs
Handle for workshop trolleys

SP-HANDLE-F.-WORKSHOPTROLLEY-BASIC-8.4

x 1 pcs
Deep-drawn top for workshop trolleys

SP-TOP-BASIC-8.4

x 1 pcs
Drawer for workshop trolleys

SP-DRAWERPULL-OUT-BASIC-8.4

x 1 pcs
Large drawer for workshop trolleys

SP-DRAWERPULLOUT-BIG-BASIC-8.4

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information