System workshop trolley Pro 8.4, equipped
Workshop trolley Pro 8.4 equipped
WRKSHPTRLY-7DRWR-EQUIP-VW/AUDI-R5010
Register now and access more than 125,000 products
Trolley is easy to move
- Sturdy side handle including horn-shaped grip
- Black wheels and rims
Wide range of accessories
- The workshop trolley can be adapted to the needs of the application in question using different accessories.
- Perforated metal plate on the sidewall
- System boxes and accessories can be connected to the side
- Accessories can be connected to the rear
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion.
- Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.
Edge protection prevents damage to the trolley
Datasheets(X)
Width x depth x height (external dimension) | 684 x 406 x 1060 mm |
Drawer design | 5 drawers, W 466 x D 336 x H 69 mm |
Load capacity | 250 kg |
Colour | Gentian blue RAL 5010 |
Colour of drawer | Black |
Pullout type | Ball-bearing |
Number of rolls | 4 PCS |
![Full-vision safety goggles Full-vision safety goggles](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/107527.jpg)
FULLVISNGOGL-ACETATEGLASS
![Ear defenders Ear defenders](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13879665.jpg)
EARDEFR-REUSEABLE
![System workshop trolley Pro 8.4 System workshop trolley Pro 8.4](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40689544.jpg)
WRKSHPTRLY-PRO-8.4-7DW-RAL9017
COMBIWRNCH-SET-36PCS
ZEBRASKTWRNCH-SET-1/4+3/8IN-8.4.1-62PCS
ZEBRASKTWRNCH-SET-1/2IN-8.4.1-43PCS
ZEBRA![System assortment 8.4.1, screwdriver 25 pieces System assortment 8.4.1, screwdriver 25 pieces](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22364283.jpg)
SCRDRIV-SET-25PCS
ZEBRA![Wire stripping pliers AS 61, adjustable Wire stripping pliers AS 61, adjustable](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1063785.jpg)
WRESTRPLRS-SLFADJ-(0,2-6SMM)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!