Welcome to Würth Slowakia For trade customers only

T-connector In accordance with DIN 74292 to DIN 74326

T-screw joint
SCRJNT-T-(A2K)-D8/8/8MM

Art.-no. 0884320801
EAN 4011231814645

Price for selected packaging unit
T-connector In accordance with DIN 74292 to DIN 74326

Art.-no. 0884320801

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For pneumatic brake systems

Surface A2K


Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe diameter

8 mm

Max. operating pressure

250 bar

Connection type

Plug-in

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information