T-hose connector
T-hose connectors
HOSECON-T-PLA-D8,0MM
Art.-no. 050025033
EAN 4011231422871
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Resistant to petrol, diesel, oil, wash water, brake fluid, Anti-Freeze etc.
- Various dimensions and designs made from acetal resin
Product information
Datasheets(X)
![]() | |
Internal diameter (D2) | 5.6 mm |
Hose connection diameter (D1) | 8 mm |
Length (L1) | 58 mm |
Material | Polyoxymethylene |
