Welcome to Würth Slowakia For trade customers only

T-piece EN10242 B1, hot-dip galvanised malleable iron

EN10242 B1 malleable cast iron hot dip galvanized
FITT-T-EN10242-B1-V-R1 1/4

Art.-no. 4988800108
EAN 4052703371334

Price for selected packaging unit
T-piece EN10242 B1, hot-dip galvanised malleable iron

Art.-no. 4988800108

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 1 1/4 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

Connection thread 2 (d2)

R 1 1/4 inch

Connection thread 3 (d3)

R 1 1/4 inch

DIN

10242

Length (a)

45 mm

Length 4 (z1)

26 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information