T-piece EN10242 B1, hot-dip galvanised malleable iron
EN10242 B1 malleable cast iron hot dip galvanized
FITT-T-EN10242-B1-V-R3/4
Art.-no. 4988800104
EAN 4048539502615
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 3/4 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Connection thread 2 (d2) | R 3/4 inch |
Connection thread 3 (d3) | R 3/4 inch |
DIN | 10242 |
Length (a) | 33 mm |
Length 4 (z1) | 18 mm |
