T-piece EN10242 B1, plain, malleable iron
EN10242 B1 plain malleable cast iron
FITT-T-EN10242-B1-S-R1
Art.-no. 4988800105
EAN 4048539947904
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 18 mm |
Connection thread (G) | R 1 inch |
Connection thread 2 | R 1 inch |
Connection thread 3 | R 1 inch |
Length 4 | 21 mm |
Material | Malleable cast iron |
Surface | Plain |
DIN | 10242 |
Thread type | Tapered external pipe thread, Whitworth |
