T-piece
T-piece for sst corrugated pipe
PCE-T-SST-DN12-AG-G1/2IN
Art.-no. 0886000412
EAN 4046778231334
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Stainless steel |
Connection thread | ET G 1/2 inch |
DN nominal width | DN 12 |
Length (L1) | 50 mm |
Length 2 (L2) | 25 mm |
Min. contact surface of gasket (S1) | 2 mm |