T-piece
PCE-T-SST-DN16-AG-G3/4IN
Art.-no. 0886000413
EAN 4046778231389
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Stainless steel |
Connection thread | ET G 3/4 inch |
DN nominal width | DN 16 |
Length (L1) | 60 mm |
Length 2 (L2) | 30 mm |
Min. contact surface of gasket (S1) | 2 mm |
