T-piece
PCE-T-SST-DN20-AG-G1IN
Art.-no. 0886000414
EAN 4046778231396
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Stainless steel |
Connection thread | ET G 1 inch |
DN nominal width | DN 20 |
Length (L1) | 90 mm |
Length 2 (L2) | 45 mm |
Min. contact surface of gasket (S1) | 2 mm |
