T-piece
PCE-T--SST-DN8-AG-G3/8IN
Art.-no. 0886000411
EAN 4046778231327
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Stainless steel |
Connection thread | ET G 3/8 inch |
DN nominal width | DN 8 |
Length (L1) | 40 mm |
Length 2 (L2) | 20 mm |
Min. contact surface of gasket (S1) | 2 mm |
