T-piece branch pipe, reduced EN10242 B1, hot-dip galvanised malleable iron
EN10242 B1 branch pipe reduced mall. cast iron hdg
FITT-T-EN10242-B1-V-R1 1/2X1X1 1/2
Art.-no. 4988800214
EAN 4050382118400
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Connection thread 2 (d2) | R 1 inch |
Connection thread 3 (d3) | R 1 1/2 inch |
DIN | 10242 |
Length (a) | 42 mm |
Length 2 (b) | 46 mm |
Length 4 (z1) | 23 mm |
Length 5 (z2) | 29 mm |
