Welcome to Würth Slowakia For trade customers only

T-piece, reduced opening and reduced branch pipe EN10242 B1, hot-dip galvanised malleable iron

EN10242 B1 open.red.br.p. red.ht-dp glv ml. ca. i.
FITT-T-EN10242-B1-V-R2X1/2X1 1/2

Art.-no. 4988800227

EAN 4048539578160

Price for selected packaging unit
T-piece, reduced opening and reduced branch pipe EN10242 B1, hot-dip galvanised malleable iron

Art.-no. 4988800227

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 2 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

Connection thread 2 (d2)

R 1/2 inch

Connection thread 3 (d3)

R 1 1/2 inch

DIN

10242

Length (a)

38 mm

Length 2 (b)

48 mm

Length 3 (c)

38 mm

Length 4 (z1)

14 mm

Length 5 (z2)

35 mm

Length 6 (z3)

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information