T-piece, reduced opening and reduced branch pipe EN10242 B1, plain, malleable iron
EN10242 B1 opn.rd. pipe red. plain mall. cast iron
FITT-T-EN10242-B1-V-R2X1X1 1/2
Art.-no. 4988800232
EAN 4048539759842
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 44 mm |
Connection thread (G) | R 2 inch |
Connection thread 2 | R 1 inch |
Connection thread 3 | R 1 1/2 inch |
Length 2 | 52 mm |
Length 3 | 42 mm |
Length 4 | 20 mm |
Length 5 | 35 mm |
Material | Malleable cast iron |
Length 6 | 23 mm |
Surface | Hot dip galvanized |
DIN | 10242 |
Thread type | Tapered external pipe thread, Whitworth |
