T-piece, reduced opening and same size branch pipe EN10242 B1, plain, malleable iron
EN10242 B1 open.red.br.p. le. pl. mall. cast iron
FITT-T-EN10242-B1-S-R3/4X3/4X1/2
Art.-no. 4988800168
EAN 4052703370436
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 33 mm |
Connection thread (G) | R 3/4 inch |
Connection thread 2 | R 3/4 inch |
Connection thread 3 | R 1/2 inch |
Length 2 | 33 mm |
Length 3 | 31 mm |
Length 4 | 18 mm |
Length 5 | 18 mm |
Material | Malleable cast iron |
Length 6 | 18 mm |
Surface | Plain |
DIN | 10242 |
Thread type | Tapered external pipe thread, Whitworth |
