T-shirt
T-Shirt-Teamwork Shirt
T-SHIRT GREY 3XL
Art.-no.
M046077005
EAN 4250602103326
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
Classic comfortable T-shirt made of high-quality single jersey fabric. Ideal for embellishing.
- Oeko-Tex® Standard 100, fine, medium-weight jersey fabric
- Collar reinforced with Lycra
- Double seams at shoulders, sleeves and hem
- Great embellishing options (embroidery+printing)
Product information
Datasheets(X)
Colour | Grey |
Size | 3XL |
Material | 85% cotton, 15% viscose |
Fabric weight per m2 | 160 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry-clean, Tumble drying at low temperature, Ironing with medium temperature |