T-shirt
T-shirt Allrounder
T-SHIRT GREY 4XL
Art.-no. M046077006
EAN 4250602103333
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Classic comfortable T-shirt made of high-quality single jersey fabric. Ideal for embellishing.
- Oeko-Tex® Standard 100, fine, medium-weight jersey fabric
- Collar reinforced with Lycra
- Double seams at shoulders, sleeves and hem
- Great embellishing options (embroidery+printing)
Product information
Datasheets(X)
Colour | Grey |
Size | 4XL |
Material | 85% cotton, 15% viscose |
Fabric weight per m2 | 160 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry clean, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C |