Welcome to Würth Slowakia For trade customers only

T-shirt

T-SHIRT GREY S

Art.-no. M046077000

EAN 4250602103272

Price for selected packaging unit
T-shirt

Art.-no. M046077000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Classic comfortable T-shirt made of high-quality single jersey fabric. Ideal for embellishing.
  • Oeko-Tex® Standard 100, fine, medium-weight jersey fabric

  • Collar reinforced with Lycra

  • Double seams at shoulders, sleeves and hem

  • Great embellishing options (embroidery+printing)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

S

Size FR/ES/PT/BE

S

Material

85% cotton, 15% viscose

Fabric weight per m2

160 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry clean, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information