T-shirt
T-Shirt-Teamwork Shirt
T-SHIRT WHITE L
Art.-no. M046076002
EAN 4250602103197
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Classic comfortable T-shirt made of high-quality single jersey fabric. Ideal for embellishing.
- Oeko-Tex® Standard 100, fine, medium-weight jersey fabric
 - Collar reinforced with Lycra
 - Double seams at shoulders, sleeves and hem
 - Great embellishing options (embroidery+printing)
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | White  | 
Size  | L  | 
Material  | 100% cotton  | 
Fabric weight per m2  | 160 g  | 
Washable at  | 60°C  | 
Care instruction  | Do not bleach, Do not dry clean, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C  |