TIG welding rod for WSG 2 steel weldings
WELDROD-TIG-WSG2-2,4MMX1M
Art.-no. 09827724
EAN 4050641822390
Register now and access more than 125,000 products
- Designation in accordance with EN 440: W3Si1
- Designation in accordance with EN ISO 636-A: W3Si1
Datasheets(X)
Wire diameter | 2.4 mm |
Length | 1000 mm |
Weight | 5 kg |
Material designation | WSG 2 |
Material | Low alloy steel, 1.5125, 11MnSi6 |
Mn composition of the brazing solder (weight-%) | 1.5 % |
Composition of the solder component (weight %) of C | 0.1 % |
SI composition of the brazing solder (weight-%) | 0.8 % |
Breaking elongation A5 | 27 % |
Min. elasticity limit (Rp 0.2 value) | 510 N/mm² |
Tensile strength Rm | 580 N/mm² |