Welcome to Würth Slowakia For trade customers only

TIG welding rod for aluminium welding

TIG welding rod for aluminium welding
WELDROD-TIG-ALMG5-2,0MMX1M

Art.-no. 09827520
EAN 4045727019023

Price for selected packaging unit
TIG welding rod for aluminium welding

Art.-no. 09827520

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • S-AIMg 5, DIN 1732

  • Designation in accordance with ASME: ER 5356

  • Material number 3.3556
Notice

Welding rods are welded with AC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for welded joints on the following basic materials:


AIMg2Mn0,8, AIMg2,7Mn, AIMg3, AIMg4.5Mn, AIMg5 (max. +80°C), AIMgMn G-AIMg3, G-AIMg3Si, G-AIMg5, G-AIMg5Si, G-AIMg3 (Cu) — not approved by TÜV

Wire diameter

2.0 mm

Length

1000 mm

Weight

5 kg

Material designation

S-AIMg 5

Material

Aluminium base alloy, AIMg5

Mn composition of the brazing solder (weight-%)

0.6 %

Min. elasticity limit (Rp 0.2 value)

90 N/mm²

Mg composition of the brazing solder (weight-%)

5.5 %

Ti composition of the brazing solder (weight-%)

0.2 %

Shielding gas

Pure argon

Min./max. tensile strength

220-260 N/mm²

Min. breaking elongation

20 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information