Welcome to Würth Slowakia For trade customers only

TIGERFLEX COOL protective glove

Protective glove TIGERFLEX COOL
PROTGLOV-NTR-(TIGERFLEX-COOL)-SZ10

Art.-no. 0899401050

EAN 4045989749935

Price for selected packaging unit
TIGERFLEX COOL protective glove

Art.-no. 0899401050

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable work glove offering moderate cold protection in an original TIGERFLEX design with optimal grip

Optimal comfort between seasons


  • Ideal for spring and autumn

  • Soft, roughened backing material that is gentle on the skin and seamlessly knitted all around

  • Elasticated knitted cuffs

  • Breathable coating made of nitrile foam


Original TIGERFLEX coating


  • Excellent grip and optimised mechanical resistance

  • Exceptional, eye-catching design

  • Combines functionality and design

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For light to medium work requiring a good grip and a high degree of flexibility

  • Versatile use for various tasks in skilled trades and industry

  • For freight forwarding, transport and warehousing tasks

  • For work in cool environments

Size

10

Gauge

13

Material of liner

Nylon

Material of coating

Nitrile foam with TIGERFLEX pattern

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information