TIGERFLEX COOL protective glove
Protective glove TIGERFLEX COOL
PROTGLOV-NTR-(TIGERFLEX-COOL)-SZ7
Art.-no. 0899401047
EAN 4045989749904
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable work glove offering moderate cold protection in an original TIGERFLEX design with optimal grip
Optimal comfort between seasons
- Ideal for spring and autumn
- Soft, roughened backing material that is gentle on the skin and seamlessly knitted all around
- Elasticated knitted cuffs
- Breathable coating made of nitrile foam
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Product information
Datasheets(X)
Application area
- For light to medium work requiring a good grip and a high degree of flexibility
- Versatile use for various tasks in skilled trades and industry
- For freight forwarding, transport and warehousing tasks
- For work in cool environments
Size | 7 |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |