Welcome to Würth Slowakia For trade customers only

TIGERFLEX Plus protective gloves Ecoline

Protective glove TIGERFLEX PLUS ECOLINE
PROTGLOV-(TIGERFLEX PLUS ECOLINE)-SZ10

Art.-no. 0899411030

EAN 4065746464994

Price for selected packaging unit
TIGERFLEX Plus protective gloves Ecoline

Art.-no. 0899411030

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile work gloves in original TIGERFLEX design. Backing fabric made from 88 % recycled PET bottles

Recycling meets comfort


  • Soft backing fabric that is gentle on the skin and seamlessly knitted all around

  • Elasticated knitted cuffs

  • Breathable coating made of nitrile foam

  • Backing material made from approx. 88 % recycled PET bottles


Original TIGERFLEX coating


  • Excellent grip and optimised mechanical resistance

  • Exceptional, eye-catching design

  • Combines functionality and design


Further advantages


  • Very good skin compatibility due to Oeko-Tex Standard 100
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For light to medium work requiring a good grip and a high degree of flexibility

  • Versatile use for various tasks in skilled trades and industry

  • For installation, workshop, mechanic and bodywork tasks

  • For freight forwarding, transport and warehousing tasks

  • For work with hand tools and power tools

Size

10

Gauge

15

Material of liner

Recycled polyester/elastane

Material of coating

Nitrile foam with TIGERFLEX pattern

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information