TIGERFLEX Plus protective gloves Ecoline
Protective glove TIGERFLEX PLUS ECOLINE
PROTGLOV-(TIGERFLEX PLUS ECOLINE)-SZ8
Art.-no. 0899411028
EAN 4065746464970
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile work gloves in original TIGERFLEX design. Backing fabric made from 88 % recycled PET bottles
Recycling meets comfort
- Soft backing fabric that is gentle on the skin and seamlessly knitted all around
- Elasticated knitted cuffs
- Breathable coating made of nitrile foam
- Backing material made from approx. 88 % recycled PET bottles
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Further advantages
- Very good skin compatibility due to Oeko-Tex Standard 100
Product information
Datasheets(X)
Application area
- For light to medium work requiring a good grip and a high degree of flexibility
- Versatile use for various tasks in skilled trades and industry
- For installation, workshop, mechanic and bodywork tasks
- For freight forwarding, transport and warehousing tasks
- For work with hand tools and power tools
Size | 8 |
Gauge | 15 |
Material of liner | Recycled polyester/elastane |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |