TIGERFLEX Plus protective gloves
PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ6
Art.-no. 0899411016
EAN 4046777225174
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Outstanding comfort
- Skin-friendly, soft backing fabric that is seamlessly knitted all around
- Elasticated knitted cuffs
- Breathable coating made of nitrile foam
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Further advantages
- Oeko-Tex Standard 100 for very good skin compatibility
Product information
Datasheets(X)
Application area
- For light to medium-duty work requiring a good grip and a high degree of flexibility
- Versatile use for various tasks in skilled trades and industry
- For installation and workshop activities, mechanic work and bodywork
- For freight forwarding, transport and storage tasks
- For work with hand tools and power tools
Size | 6 |
Gauge | 15 |
Material of liner | Nylon |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | EN ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |