Welcome to Würth Slowakia For trade customers only

TIGERFLEX THERMO protective glove

Protective glove Winter TIGERFLEX THERMO
PROTGLOV-WNTR-TIGERFLEX-THERMO-SZ11

Art.-no. 0899404031

EAN 4046777696004

Price for selected packaging unit
TIGERFLEX THERMO protective glove

Art.-no. 0899404031

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Double-layer winter glove with excellent cold protection in an original TIGERFLEX design

Cold protection and TIGERFLEX design combined


  • Very comfortable, insulating fabric made of acrylic/polyester fibres

  • Double-layer knitted backing material with non-slip latex coating in a TIGERFLEX design

  • Partial dip coating for improved breathability


Original TIGERFLEX coating


  • Excellent grip and optimised mechanical resistance

  • Exceptional, eye-catching design

  • Combines functionality and design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For light to medium work requiring a good grip and a high degree of flexibility

  • Construction industry and road construction

  • Tasks in refrigerated and normal warehouses

  • For work in cold environments

Size

11

Gauge

13

Material of liner

Polyester/acrylic

Material of coating

Latex foam

Standards

ISO 21420:2020, EN 388:2016+A1:2018, EN 511:2006

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information