Tab washer, external tab DIN 432, A2 stainless steel, plain
DIN 432 stainless steel, A2
LOKPLT-EXTAB-DIN432-A2-D21,0
Art.-no. 040991720
EAN 4047376863415
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Nominal diameter (d1) | 21 mm |
Outer diameter (d2) | 42 mm |
Height (h1) | 4.5 mm |
Thickness (s) | 1.6 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Design | With tap |
Standards | DIN 432 |
