Tab washer, external tab DIN 432, plain steel
DIN 432 steel plain
LOKPLT-EXTAB-DIN432-23X50X1,6
Art.-no. 04330 22
EAN 4024835388689
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M22 |
Nominal diameter (d1) | 23 mm |
Outer diameter (d2) | 50 mm |
Height (h1) | 6.5 mm |
Thickness (s) | 1.6 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | With tap |
Standards | DIN 432 |
