Welcome to Würth Slowakia For trade customers only

Tab washer, external tab DIN 432, plain steel

DIN 432 steel plain
LOKPLT-EXTAB-DIN432-37X75X2

Art.-no. 04330 36
EAN 4045727045961

Price for selected packaging unit
Tab washer, external tab DIN 432, plain steel

Art.-no. 04330 36

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Suitable for screw thread

M36

Nominal diameter (d1)

37 mm

Outer diameter (d2)

75 mm

Height (h1)

9.5 mm

Thickness (s)

2 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Design

With tap

Standards

DIN 432

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information