Tab washer, external tab DIN 432, zinc-plated steel, blue passivated (A2K)
DIN 432 zinc plated
LOKPLT-EXTAB-DIN432-(A2K)-13X30X1,2
Art.-no. 043300 12
EAN 4038898305781
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Nominal diameter (d1) | 13 mm |
Outer diameter (d2) | 30 mm |
Height (h1) | 4.5 mm |
Thickness (s) | 1.2 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Design | With tap |
Standards | DIN 432 |