Welcome to Würth Slowakia For trade customers only

Tab washer, external tab DIN 432, zinc-plated steel, blue passivated (A2K)

DIN 432 zinc plated
LOKPLT-EXTAB-DIN432-(A2K)-5,3X17X0,75

Art.-no. 043300 5
EAN 4046778890487

Price for selected packaging unit
Tab washer, external tab DIN 432, zinc-plated steel, blue passivated (A2K)

Art.-no. 043300 5

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Suitable for screw thread

M5

Nominal diameter (d1)

5.3 mm

Outer diameter (d2)

17 mm

Height (h1)

2.5 mm

Thickness (s)

0.75 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Design

With tap

Standards

DIN 432

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information