Tab washer, external tab
DIN 432 steel plain
LOKPLT-EXTAB-DIN432-13X30X1,2
Art.-no.
04330 12
EAN 4045727045954
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 432, steel, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Nominal diameter (d1) | 13 mm |
Outer diameter (d2) | 30 mm |
Height (h1) | 4.5 mm |
Thickness (s) | 1.2 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | With tap |
Standards | DIN 432 |