Welcome to Würth Slowakia For trade customers only

Tab washer, external tab

DIN 432 steel plain
LOKPLT-EXTAB-DIN432-31X63X1,6

Art.-no. 04330 30
EAN 4046778765273

Price for selected packaging unit
Tab washer, external tab

Art.-no. 04330 30

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 432, steel, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M30

Nominal diameter (d1)

31 mm

Outer diameter (d2)

63 mm

Height (h1)

9.5 mm

Thickness (s)

1.6 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Design

With tap

Standards

DIN 432

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information